Motion
534282
Double Lip Oil Seal - Solid, 0.999 in Shaft Dia., 1.749 in OD, 0.282 in Overall Width, HMSA110 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #04045676
MFR #534282
Price$71.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 0.999 in Shaft Dia., 1.749 in OD, 0.282 in Overall Width, HMSA110 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #04045676
MFR #534282

Mfr description
534282 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.08/each

Specifications

Dimensions

  • Outside Diameter
    1.749 in
  • Overall Width
    0.282 in
  • Shaft Diameter
    0.999 in
  • Weight
    0.05 lbs

Details

  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400250;400251;400254;400255
  • Compatible Wear Sleeves
    99814;99868
  • Construction Description
    Oil seal
  • Design Type
    HMSA110
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311448864
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Wheel , Drivelines
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)