Motion
05612 OEM POLYURETHANE GLASS ADHESIVE SEALANT 590 BLACK 600 ML SAUSAGE PACK

3M
05612 OEM POLYURETHANE GLASS ADHESIVE SEALANT 590 BLACK 600 ML SAUSAGE PACK

3M™ Polyurethane Glass Adhesive Sealant 590, Black, 600 mL Sausage Pack, 12/Case
MI ITEM #04045847
MFR #05612 OEM POLYURETHANE GLASS ADHESIVE SEALANT 590 BLACK 600 ML SAUSAGE PACK
List Price$45.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05612 OEM POLYURETHANE GLASS ADHESIVE SEALANT 590 BLACK 600 ML SAUSAGE PACK

3M™ Polyurethane Glass Adhesive Sealant 590, Black, 600 mL Sausage Pack, 12/Case
MI ITEM #04045847
MFR #05612 OEM POLYURETHANE GLASS ADHESIVE SEALANT 590 BLACK 600 ML SAUSAGE PACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.74/each for your price

Overview

Mfr description
05612 OEM POLYURETHANE GLASS ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 hour drive-away time and 25
  • 40 minute skin time
  • Crash tested to FMVSS 212, suitable for structural glass bonding

Specifications

  • Color
    Black
  • Package Size
    600 ml
  • Application
    Bonding
  • Package Type
    Sausage
  • Cure Time
    24 hr
  • Operating Temperature Range
    +40 to +95 °F
  • Manufacturer Upc Number
    00051135056127
  • UPC_NO
    00051135056127

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text