Overview
Mfr description
06535 MARINE ADHESIVE SEALANT 5200
- For industrial/occupational use only. Not for consumer sale or use.
- Permanent bonding – above and below the waterline
- Fast-cure version of 3M™ Marine Adhesive Sealant 5200
- Tack-free in 1-2 hours and typically cures within 48 hours
- Tough and flexible polyurethane polymer forms strong bonds
- Capable of retaining strong bonds during vibration, swelling, shrinking or shock
Specifications
- Material CompFiberglass, Wood
- ColorWhite
- Package Size1 oz
- Package TypeTube
- Product FormPaste
- Manufacturer Upc Number00051135065358
- UPC_NO00051135065358
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data