Overview
Mfr description
05508 HYBRID ADHESIVE SEALANT FAST CURE
- For industrial/occupational use only. Not for consumer sale or use.
- High performance, medium strength bonding allows for disassembly
- Excellent UV resistance
- Color stable sealing
- Above and below the water line applications
- 15-20 minute skin time helps keep jobs moving quickly
- Medium strength
- can be removed if rework or repair is necessary
- Paintable immediately after application
Specifications
- ColorWhite
- Package Size600 ml
- ApplicationSealing In Electrical Assembly Hatch, Stanchion Support, Thru-Hull Fittings, Porthole Frames, Screwholes
- Package TypeTube
- Product FormPaste
- Operating Temperature Range-40 °F 190 °F
- Manufacturer Upc Number00051135055083
- UPC_NO00051135055083
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data