Overview
Mfr description
06586 HYBRID ADHESIVE SEALANT FAST CURE
- For industrial/occupational use only. Not for consumer sale or use.
- High performance, medium strength bonding allows for disassembly
- Excellent UV resistance
- Color stable sealing
- Above and below the water line applications
- 15-20 minute skin time helps keep jobs moving quickly
- Medium strength
- can be removed if rework or repair is necessary
- Paintable immediately after application
Specifications
- ColorWhite
- Package Size400 ml
- Package TypeTube
- Manufacturer Stock Number7000121532
- Manufacturer Upc Number00051135065860
- UPC_NO00051135065860
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data