Specifications
Dimensions
- Package Size10-1/2 oz
Details
- Application- Wall & Door Panel Attachment - Trim & Molding Attachment
- ColorWhite
- Manufacturer Upc Number00048011627915
- Package TypeCartridge
- UPC_NO50048011627910
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)