Motion
62795 POLYURETHANE ADHESIVE SEALANT 550 FAST CURE BLACK 10.5 OZ CART

3M
62795 POLYURETHANE ADHESIVE SEALANT 550 FAST CURE BLACK 10.5 OZ CART

3M™ Polyurethane Adhesive Sealant 550FC Fast Cure, Black, 310 mL Cartridge, 12/Case
Mi Item #04045866
MFR #62795 POLYURETHANE ADHESIVE SEALANT 550 FAST CURE BLACK 10.5 OZ CART
Price$18.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62795 POLYURETHANE ADHESIVE SEALANT 550 FAST CURE BLACK 10.5 OZ CART

3M™ Polyurethane Adhesive Sealant 550FC Fast Cure, Black, 310 mL Cartridge, 12/Case
Mi Item #04045866
MFR #62795 POLYURETHANE ADHESIVE SEALANT 550 FAST CURE BLACK 10.5 OZ CART

Mfr description
62795 POLYURETHANE ADHESIVE SEALANT 550
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast set and cure time for fast-paced processes and productivity
  • Elastic formula creates high-strength bonds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.27/each

Specifications

Dimensions

  • Container Size
    10.5 oz.
  • Package Size
    10-1/2 oz
  • Specific Gravity
    1.17

Details

  • Application
    Bonds and Seals many Diverse Materials, Marine Deck to Hull Bonding, General Industrial, Construction, Marine, Specialty Vehicle
  • Application Temperature Range
    4 Degrees to 95 °F
  • Base Type
    Polyurethane
  • Color
    Black
  • Container Type
    Cartridge
  • Fixture Time
    50 to 90 min. @ 73 °F and 50% Relative Humidity
  • Full Cure
    4 mm Per 24 hr.
  • Manufacturer Catalog Number
    550FC
  • Manufacturer Stock Number
    550FC
  • Manufacturer Upc Number
    00048011627953
  • Material Comp
    Fiberglass, Metal, Plastic, Wood
  • Operating Temperature Range
    -40 °F 194 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Standards Met
    ASM-T C920, Type S, Grade NS, Class 25, IMO/MED
  • UPC_NO
    00048011627953
  • Volatile Organic Compound Content
    29 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)