Motion
62799 POLYURETHANE ADHESIVE SEALANT 550 FAST CURE GRAY 10.5 FLUID OZ CART

3M
62799 POLYURETHANE ADHESIVE SEALANT 550 FAST CURE GRAY 10.5 FLUID OZ CART

Polyurethane Adhesive Sealant 550FC Fast Cure, Gray, 310 mL Cartridge, 12/Case
MI ITEM #04045867
MFR #62799 POLYURETHANE ADHESIVE SEALANT 550 FAST CURE GRAY 10.5 FLUID OZ CART
Price$19.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62799 POLYURETHANE ADHESIVE SEALANT 550 FAST CURE GRAY 10.5 FLUID OZ CART

Polyurethane Adhesive Sealant 550FC Fast Cure, Gray, 310 mL Cartridge, 12/Case
MI ITEM #04045867
MFR #62799 POLYURETHANE ADHESIVE SEALANT 550 FAST CURE GRAY 10.5 FLUID OZ CART

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.91/each

Specifications

Dimensions

  • Package Size
    10-1/2 oz

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00048011627991
  • Material Comp
    Fiberglass, Metal, Plastic, Wood
  • Package Type
    Cartridge
  • Product Form
    Paste
  • UPC_NO
    00048011627991

Overview

Mfr description
62799 POLYURETHANE ADHESIVE SEALANT 550
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast set and cure time for fast-paced processes and productivity
  • Elastic formula creates high-strength bonds
  • Multi substrate bonder works on a wide variety of similar and dissimilar substrates
  • One component adhesive for easy application with no mixing or guesswork
  • Paintable after curing for professional results

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought