1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
05516 OEM POLYURETHANE GLASS ADHESIVE SEALANT 590 310 ML CART
3M™ Polyurethane Glass Adhesive Sealant 590, Black, 310 mL Cartridge, 12/Case
MI ITEM #
04045873
MFR #
05516 OEM POLYURETHANE GLASS ADHESIVE SEALANT 590 310 ML CART
Price
$38.00
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Polyurethane Sealants
3M 05516 OEM POLYURETHANE GLASS ADHESIVE SEALANT 590 310 ML CART
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
05516 OEM POLYURETHANE GLASS ADHESIVE SEALANT 590 310 ML CART
3M™ Polyurethane Glass Adhesive Sealant 590, Black, 310 mL Cartridge, 12/Case
MI ITEM #
04045873
MFR #
05516 OEM POLYURETHANE GLASS ADHESIVE SEALANT 590 310 ML CART
Mfr description
05516 OEM POLYURETHANE GLASS ADHESIVE
For industrial/occupational use only. Not for consumer sale or use.
3 hour drive-away time and 25
40 minute skin time
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$38
.00
/each
Add to Cart
Specifications
Dimensions
Package Size
310 ml
Details
Application
Bonding
Color
Black
Cure Time
24 hr
Manufacturer Upc Number
00051135055168
Operating Temperature Range
+40 to +95 °F
Package Type
Cartridge
UPC_NO
00051135055168
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items