Specifications
Dimensions
- Package Size600 ml
Details
- ApplicationBonding Panel To Post On Trucks, Trailers, Specialty Vehicles and Architectural Panels
- ColorWhite
- Manufacturer Upc Number00048011628165
- Material CompFiberglass, Metal, Plastic, Wood
- Operating Temperature Range-40 °F 212 °F
- Package TypeTube
- Product FormPaste
- UPC_NO00048011628165
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)