Overview
Mfr description
62818 HYBRID ADHESIVE SEALANT 760 BLACK
- For industrial/occupational use only. Not for consumer sale or use.
- High performance bonding
- Excellent UV resistance
- Permanently elastic to allow joint movement
- 10-30 minute skin time, paintable immediately
- Silane Modified Polymer (SMP) adhesive sealant
- Low VOC
- Gap filling capabilities
- Single component, moisture-curing sealant offers a simplified production
Specifications
- ColorBlack
- Package Size600 ml
- Package TypeTube
- Manufacturer Upc Number00048011628189
- UPC_NO00048011628189
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data