Specifications
Dimensions
- Package Size310 ml
Details
- ColorWhite
- Manufacturer Upc Number00048011628226
- Material CompWood
- Package TypeCartridge
- Product FormLiquid
- UPC_NO00048011628226
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)