Motion
05613 OEM POLYURETHANE GLASS ADHESIVE SEALANT 590 BLACK 50GL DRUM

3M
05613 OEM POLYURETHANE GLASS ADHESIVE SEALANT 590 BLACK 50GL DRUM

3M™ Polyurethane Glass Adhesive Sealant 590, Black, 55 Gallon Open Head Drum (50 Gallon Net)
MI ITEM #04045883
MFR #05613 OEM POLYURETHANE GLASS ADHESIVE SEALANT 590 BLACK 50GL DRUM
List Price$13,976.95/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05613 OEM POLYURETHANE GLASS ADHESIVE SEALANT 590 BLACK 50GL DRUM

3M™ Polyurethane Glass Adhesive Sealant 590, Black, 55 Gallon Open Head Drum (50 Gallon Net)
MI ITEM #04045883
MFR #05613 OEM POLYURETHANE GLASS ADHESIVE SEALANT 590 BLACK 50GL DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,976.95/dr for your price

Overview

Mfr description
05613 OEM POLYURETHANE GLASS ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 hour drive-away time and 25
  • 40 minute skin time
  • Crash tested to FMVSS 212, suitable for structural glass bonding

Specifications

  • Color
    Black
  • Package Size
    50 gal (US)
  • Package Type
    Drum
  • Application
    Bonding
  • Cure Time
    24 hr
  • Manufacturer Upc Number
    00051135056134
  • UPC_NO
    00051135056134
  • Max Operating Temperature
    +95 °F
  • Min Operating Temperature
    +40 °F
  • Operating Temperature Range
    +40 to +95 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text