Motion
62817 HYBRID ADHESIVE SEALANT 760 BLACK 310 ML CART

3M
62817 HYBRID ADHESIVE SEALANT 760 BLACK 310 ML CART

3M™ Adhesive Sealant 760 UV, Black, 290 mL Cartridge, 12/Case
Mi Item #04045892
MFR #62817 HYBRID ADHESIVE SEALANT 760 BLACK 310 ML CART
Price$40.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62817 HYBRID ADHESIVE SEALANT 760 BLACK 310 ML CART

3M™ Adhesive Sealant 760 UV, Black, 290 mL Cartridge, 12/Case
Mi Item #04045892
MFR #62817 HYBRID ADHESIVE SEALANT 760 BLACK 310 ML CART

Mfr description
62817 HYBRID ADHESIVE SEALANT 760 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance bonding
  • Excellent UV resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.90/each

Specifications

Dimensions

  • Package Size
    310 ml

Details

  • Application
    Bonding Panel To Post On Trucks, Trailers, Specialty Vehicles and Architectural Panels
  • Color
    Black
  • Manufacturer Upc Number
    00048011628172
  • Material Comp
    Fiberglass, Metal, Plastic, Wood
  • Package Type
    Cartridge
  • Product Form
    Paste
  • UPC_NO
    00048011628172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)