Specifications
Dimensions
- Package Size250 ml
Details
- ColorTransparent
- Drying Time15 min
- FlammabilityFlammable
- For Use WithAnodized Aluminum, Galvanized Steel, Glass, PVC
- Manufacturer Upc Number00048011628080
- Package TypeBottle
- UPC_NO00048011628080
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)