Overview
Mfr description
62812 HYBRID SEALANT 740 WHITE
- For industrial/occupational use only. Not for consumer sale or use.
- High performance sealing
- Excellent UV resistance
- Permanently elastic to allow joint movement
- 40-60 minute skin time, paintable immediately
- Silane Modified Polymer (SMP) adhesive sealant
- Low VOC
- Gap filling capabilities
- Single component, moisture-curing sealant offers a simplified production
Specifications
- Material CompFiberglass, Metal, Plastic, Wood
- ColorWhite
- Package Size310 ml
- ApplicationSealing Panels On Trucks, Trains, Trailers, Specialty Vehicles and Architectural Panels
- Package TypeCartridge
- Product FormPaste
- Manufacturer Upc Number00048011628127
- UPC_NO00048011628127
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data