Specifications
Dimensions
- Package Size310 ml
Details
- ApplicationSealing Panels On Trucks, Trains, Trailers, Specialty Vehicles and Architectural Panels
- ColorGray
- Manufacturer Upc Number00048011628134
- Material CompFiberglass, Metal, Plastic, Wood
- Package TypeCartridge
- Product FormPaste
- UPC_NO00048011628134
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)