Motion
9105A
Sidewinder Mini Bottle Jack - 5 Ton, 3/4 in Stroke, 2-1/2 in Retracted Height, 3-3/8 in Extended Height
Mi Item #04046035
MFR #9105A
Price$382.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sidewinder Mini Bottle Jack - 5 Ton, 3/4 in Stroke, 2-1/2 in Retracted Height, 3-3/8 in Extended Height
Mi Item #04046035
MFR #9105A

Mfr description
9105A 5 TON JACK
  • The Compact Sidewinder Mini Jacks offer retracted heights of just 2-1/2 in for the smallest jack and 55-1/4 in for the 20 ton; this allows you to slip these jacks into the narrowest of crevices
  • Jacks operate either horizontally or vertically
  • Handles function in line with base for easier use in confined spaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$382.81/each

Specifications

Dimensions

  • Base Dimensions
    2-29/32 in Diameter
  • Extended Height
    3-3/8 in
  • Length of Screw
    2-1/2 in
  • Pump Handle Length
    9-7/16 in
  • Retracted Height
    2-1/2 in
  • Saddle Diameter
    1-9/64 in
  • Stroke
    3/4 in
  • Weight
    4.2 lbs

Details

  • Handle Effort At Rated Capacity
    57 lb
  • Load Capacity
    5 ton
  • Product Type
    Bottle Jacks
  • Strokes To Ext Piston At Max Load
    30 in
  • Type Design
    Sidewinder Mini Bottle Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)