Motion
982-552
Handheld - Handheld Type, Contact & Noncontact, Digital Display
Mi Item #04046060
MFR #982-552
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handheld - Handheld Type, Contact & Noncontact, Digital Display
Mi Item #04046060
MFR #982-552

Mfr description
982-552 DIGITAL HAND TACHOMETER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tachometer Depth
    4.55 in
  • Tachometer Height
    1.24 in
  • Tachometer Width
    2.52 in

Details

  • Contact Or Noncontact Operation
    Contact & Noncontact
  • Display Style
    Digital
  • Includes
    Plastic Carrying Case
  • Maximum Contact RPM
    25000 rpm
  • Maximum Noncontact RPM
    99999 rpm
  • Measurements Taken
    RPM
  • Power Source
    Battery Powered
  • Tachometer Type
    Handheld
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)