Overview
Mfr description
H891A-600-EP
Specifications
- Thread StandardSAE
- Minimum Flow Rate60 cfm
- Connection GenderFemale
- ActionDirect
- Maximum Flow Rate600 cfm
- Maximum Operating Pressure+1000 psi
- Operating MediumAir, Gas
- Port SizeSAE 24 (1-7/8–12 UN)
- Flow Metering TypeFlow Rate
- End Fitting TypeThreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data