Motion
GEP 200 FS

SKF
GEP 200 FS

Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 140 mm, 5.5120 in Inner Ring Width, Open
MI ITEM #04046092
MFR #GEP 200 FS
Price$23,315.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEP 200 FS

Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 140 mm, 5.5120 in Inner Ring Width, Open
MI ITEM #04046092
MFR #GEP 200 FS

Mfr description
GEP 200 FS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,315.25/each

Specifications

Dimensions

  • Ball Diameter
    10.2360 in, 260 mm
  • Bore Diameter  
    200 mm
  • Inner Ring Width  
    5.5120 in, 140 mm
  • Misalignment Angle  
    2 °
  • Outer Ring Width
    134 mm | 5.2760 in
  • Outside Diameter  
    290 mm
  • Overall Width
    140 mm
  • Weight
    72.973 lbs

Details

  • Additional Details
    Steel/PTFE FRP sliding contact surface combination | Radially split outer ring | Lubrication holes and an annular groove in both rings
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Bearing steel
  • Liner Material
    PTFE FRP
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    GEP 200 FS
  • Outer Ring Material
    Steel
  • Outer Ring Type
    Radially Split
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    2450 kN, 550781.6 lbf
  • Radial Static Load Capacity
    3650 kN, 820552.8 lbf
  • Series
    GEP
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)