Motion
DMD-40-1 DOFF LINK AP

DIAMOND CHAIN COMPANY
DMD-40-1 DOFF LINK AP

Offset Link - 40 / 1/2 in Pitch, Stainless Steel Material
Mi Item #04046099
MFR #DMD-40-1 DOFF LINK AP
Price$48.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-40-1 DOFF LINK AP

Offset Link - 40 / 1/2 in Pitch, Stainless Steel Material
Mi Item #04046099
MFR #DMD-40-1 DOFF LINK AP

Mfr description
DMD-40-1 DOFF LINK AP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.94/each

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    CAP-7466-P
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    400
  • UPC_NO
    716647585175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)