Motion
9495MP 13"X 60YD 70-0000-4878-8

3M
9495MP 13"X 60YD 70-0000-4878-8

9495MP 13"X 60YD 70-0000-4878-8
Mi Item #04046120
MFR #9495MP 13"X 60YD 70-0000-4878-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9495MP 13"X 60YD 70-0000-4878-8

9495MP 13"X 60YD 70-0000-4878-8
Mi Item #04046120
MFR #9495MP 13"X 60YD 70-0000-4878-8

Mfr description
9495MP 13"X 60YD 70-0000-4878-8
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    2.3 (Backside) mil, 2.9 (Faceside) mil
  • Length
    60 yd
  • Liner Thickness
    4 mil
  • Width
    13 in

Details

  • Adhesion Strength
    70 oz-in
  • Color
    Brown
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Upc Number
    00021200926891
  • UPC_NO
    00021200926891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)