Motion
55305
Tap & Drill Set - Hand, Smallest Thread Size #6 – 32, Largest Thread Size 1/2 – 13, Smallest Drill Bit Diameter #36, Largest Drill Bit Diameter 39/64 in
Mi Item #04046344
MFR #55305
Price$439.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap & Drill Set - Hand, Smallest Thread Size #6 – 32, Largest Thread Size 1/2 – 13, Smallest Drill Bit Diameter #36, Largest Drill Bit Diameter 39/64 in
Mi Item #04046344
MFR #55305

Mfr description
55305 36PC NC/NF DRILL/TAP SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$439.30/each

Specifications

Dimensions

  • Drill Bit Diameter
    #15, #16, #21, #25, #29, #3, #33, #36, #7, F, I, Q, U, 25/64 in, 27/64 in, 39/64 in, 5/16 in
  • Largest Drill Bit Diameter
    39/64 in
  • Largest Thread Size
    1/2 – 13
  • Smallest Drill Bit Diameter
    #36
  • Smallest Thread Size
    #6 – 32

Details

  • Chamfer
    Plug
  • Drill Finish Coating
    Bright
  • Drill Material
    High Speed Steel
  • Number of Drills
    20
  • Number of Taps
    18
  • Tap Finish Coating
    Uncoated
  • Tap Material
    High Speed Steel
  • Tap Type
    Hand
  • Thread Standard
    UNC, UNF
  • UPC_NO
    662355553053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)