Motion
51414
Ball Thrust Bearing - Single-Direction, 70 mm Bore, 150 mm OD, 60 mm Width
MI ITEM #04046361
MFR #51414
Price$2,537.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 70 mm Bore, 150 mm OD, 60 mm Width
MI ITEM #04046361
MFR #51414

Mfr description
51414 THRUST BRG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,537.78/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0790 in
  • Outside Diameter  
    150 mm
  • Overall Width  
    60 mm
  • Weight
    11.27 lbs

Details

  • Bore Type
    Round
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176087356
  • Max Rpm
    1500 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    56651868 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    029176087356

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)