1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
HDRG30A
Bulk Conveyor Accessory - Heavy Duty Roll Guard, PVC Material, 30 in Belt Width
Mi Item #
04046424
MFR #
HDRG30A
Price
$175.74
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
PRECISION PULLEY & IDLER HDRG30A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
HDRG30A
Bulk Conveyor Accessory - Heavy Duty Roll Guard, PVC Material, 30 in Belt Width
Mi Item #
04046424
MFR #
HDRG30A
Mfr description
HDRG30A 30" HD RETURN ROLL GRD DROP BRKT
Provides a barricade at the pinch point created by the belt passing over a return roll -Easy installation on 4", 5" or 6" rolls
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$175
.74
/each
Add to Cart
Specifications
Dimensions
Belt Width
30 in
Bolt Center To Center Length
39 in
Weight
4.73 lbs
Width Of Mounting Foot Pad
3.41 in
Details
Accessory Type
Heavy Duty Roll Guard
Material
PVC
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items