Motion
HDRG36A
Bulk Conveyor Accessory - Heavy Duty Roll Guard, PVC Material, 36 in Belt Width
Mi Item #04046425
MFR #HDRG36A
Price$159.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessory - Heavy Duty Roll Guard, PVC Material, 36 in Belt Width
Mi Item #04046425
MFR #HDRG36A

Mfr description
HDRG36A 36" HD RETURN ROLL GRD DROP BRKT
  • Provides a barricade at the pinch point created by the belt passing over a return roll -Easy installation on 4", 5" or 6" rolls
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.92/each

Specifications

Dimensions

  • Belt Width
    36 in
  • Bolt Center To Center Length
    45 in
  • Weight
    5.09 lbs
  • Width Of Mounting Foot Pad
    3.41 in

Details

  • Accessory Type
    Heavy Duty Roll Guard
  • Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)