Motion
1X150 FUEL DELIVERY 200

GATES RUBBER CO
1X150 FUEL DELIVERY 200

1X150 FUEL DELIVERY 200
Mi Item #04046427
MFR #1X150 FUEL DELIVERY 200
Price$22.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X150 FUEL DELIVERY 200

1X150 FUEL DELIVERY 200
Mi Item #04046427
MFR #1X150 FUEL DELIVERY 200

Mfr description
1 FUEL MASTER DELIVERY 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.85/ft

Specifications

Dimensions

  • Length
    150 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Outer Diameter  
    1.50 in

Details

  • Cover Color
    Red
  • Cover Material
    Carboxylated Nitrile - Type C4
  • Description
    RECOMMENDED FOR: Transferring fuel oils and diesel fuel in applications at temperatures as low as –40°F (–40°C). Compatible with Bio–Diesel fuels up to B20. Hose remains flexible to –20°F (–29°C). For home and heavy–duty commercial service where an abrasion–resistant and non–marking cover is required.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075156482
  • Working Pressure
    13.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)