Motion
GEZ096ET-2RS
Spherical Plain Bearing - 6.0000 in Bore, 8.7500 in OD, 4.7500 in Inner Ring Width, Sealed
MI ITEM #04046432
MFR #GEZ096ET-2RS
List Price$8,916.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 6.0000 in Bore, 8.7500 in OD, 4.7500 in Inner Ring Width, Sealed
MI ITEM #04046432
MFR #GEZ096ET-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,916.68/each for your price

Overview

Mfr description
GEZ096ET-2RS SPHERICAL PLAIN BRG W/ PTFE

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    PTFE liner
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Alloy Steel
  • Inner Ring Width
  • Ball Diameter
    6.6220 in
  • Outer Ring Width
    4.1250 in
  • Ball Material
    Alloy Steel
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    1177952 lbf
  • Series
    GEZ
  • Harmonization Code
    8483.30.8070
  • Manufacturer Catalog
    www.aurorabearing.com
  • UPC_NO
    190029026744
  • Weight
    38.581 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text