Motion
RPS556
C Series 55 Ton Cylinder w/ P159 Two-Speed Pump - 6.250 in Stroke, 11.125 in Retracted Height, 268 Strokes to Extend Cylinder
MI ITEM #04046479
MFR #RPS556
Your Price$4,581.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Series 55 Ton Cylinder w/ P159 Two-Speed Pump - 6.250 in Stroke, 11.125 in Retracted Height, 268 Strokes to Extend Cylinder
MI ITEM #04046479
MFR #RPS556

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,581.13/each(List $5,497.36)

Overview

Mfr description
RPS556 SET, CYLINDER & PUMP
  • Precision matched cylinder and pump sets for a wide range of applications
  • Includes necessary fittings, couplers and 6 foot hose
  • Gauge and gauge mounting adapter is recommended

Specifications

  • Set Type
    Cylinder & Pump Set
  • Cylinder Type
    Single-Acting
  • Cylinder Style
    C Series
  • Cylinder Capacity
    55 ton
  • Stroke
    6.250 in
  • Retracted Height
    11.125 in
  • Max Pressure
    10000 psi
  • Pump Speed
    Two-Speed
  • Handle Strokes To Fully Extend Cyl
    268
  • Cylinder Part Number
    C556C
  • Pump Part Number
    P159
  • Coupler Part Number
    9798
  • Hose Part Number
    9756
  • Manufacturer Product Page
  • Weight
    82.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text