Motion
W2SS227
Linear Rail Wheel-dualvee - WSSX Series, 2 in Wheel Size, 1.210 in OD, 0.438 in Width, 0.3750 in Bore Dia.
Mi Item #04046598
MFR #W2SS227
Price$130.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Rail Wheel-dualvee - WSSX Series, 2 in Wheel Size, 1.210 in OD, 0.438 in Width, 0.3750 in Bore Dia.
Mi Item #04046598
MFR #W2SS227

Mfr description
W2SS227 DUALVEE WHEEL
  • Corrosion resistant AISI 440C stainless steel
  • Double row angular contact ball bearing
  • Precision ground 90° vee inside or outside running surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.27/each

Specifications

Dimensions

  • Axial Load
    117 lbf
  • Bore Diameter
    0.3750 in
  • Outside Diameter
    1.210 in
  • Size
    2
  • Weight
    0.86 lbs
  • Wheel Size
    2 in
  • Width
    0.438 in

Details

  • Ball Material
    440C Stainless
  • Inner Ring Material
    440C Stainless Steel
  • Lubricant
    Krytox227
  • Maximum Temperature
    500 °F
  • Operating Temperature
    -22 to 500 °F
  • Operating Temperature Range
    -22 to 500 °F
  • Outer Ring Material
    440C Stainless Steel
  • Radial Load Capacity
    494 lbf
  • Retainer Material
    304 Stainless Steel
  • Series
    WSSX
  • Shield Material
    304 Stainless Steel
  • Temperature Range
    -22 to 500 °F
  • Type
    Wheels
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)