Motion
AV42-50348

Bisco Ind
AV42-50348

Countersink - 82 ° Angle, 3 Flutes, 3/4 in Body Dia.
MI ITEM #04046714
MFR #AV42-50348
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bisco Ind
AV42-50348

Countersink - 82 ° Angle, 3 Flutes, 3/4 in Body Dia.
MI ITEM #04046714
MFR #AV42-50348

Mfr description
50348 3/4 82 3 FLUTE COUNTER SINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    3/4 in

Details

  • Countersink Angle
    82 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Number Of Flutes
    3
  • Series
    AV42
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Countersink

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)