Motion
159060205
Single Serve - LEMON-LIME Flavor, .06 oz Package Size, Makes 10 oz, 0 g Sugar, 55 Sodium, 45 Potassium
Mi Item #04046843
MFR #159060205
Price$0.31/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Serve - LEMON-LIME Flavor, .06 oz Package Size, Makes 10 oz, 0 g Sugar, 55 Sodium, 45 Potassium
Mi Item #04046843
MFR #159060205

Mfr description
159060205 QWIK STIK ZERO 10OZ LEMON-LIME
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.
  • Sugar Free
  • Low Calorie
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.31/pk

Specifications

Dimensions

  • Case Height
    5.25
  • Case Length
    7.5
  • Case Weight
    3.1
  • Case Width
    6.25
  • Package Size
    .06 oz

Details

  • Branding
    Qwik Stik
  • CALORIES
    0
  • Carbohydrates
    less than1 g
  • Category Description
    Single Serve
  • Country of Origin
    US
  • Description
    10 oz Yield SQWINCHER® Qwik Stik ZERO Lemon-Lime Flavored SF Powdered Beverage Mix
  • Flavor
    LEMON-LIME
  • Form
    Powder
  • Life
    15 MON
  • Package Quantity
    500 Per Case
  • Package Quantity Per Case
    500
  • POTASSIUM
    45
  • Prop 65 Statement
  • SODIUM
    55
  • SUGAR
    0 g
  • UPC_NO
    075880002857
  • Yield
    10 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)