Specifications
Dimensions
- Inlet Port Size1/4 in
- Weight1.83 lbs
Details
- Backflow FunctionRelieving
- Inlet Port TypeNPT
- Maximum Operating Pressure145 psi
- Outlet Port Thread TypeNPT
- Relief FunctionRelieving
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)