Motion
98233

ANSELL
98233

KleenGuard* G60 Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Nitrile Coated Fully Coated
Mi Item #04046899
MFR #98233
Price$16.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
98233

KleenGuard* G60 Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Nitrile Coated Fully Coated
Mi Item #04046899
MFR #98233

Mfr description
98233 07G60 NITRILE COATED GLOVE SZ 10
  • The Aramid liner provides cut resistance and protection against intermittent heat contact up to 212 F
  • The unique texturized nitrile coating enhances grip for dry or wet surfaces
  • ANSI Level 2/EN388 Level 2 cut resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.05/each

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Fully Coated
  • Coating Outer Shell Material
    Nitrile
  • Color
    Blue / Yellow
  • Description Keyword
    Nitrile Coated Fully Coated
  • En 388 Cut Resistance Level
    2
  • Manufacturer Upc Number
    036000982336
  • UPC_NO
    036000982336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)