Specifications
Dimensions
- Bore Diameter20 mm
- Rod - Thread SizeM8
- Rod Size / ThreadM8 Male
Details
- ActuationDouble Acting
- Adjuster OptionFixed Cushion
- Bracket 1Threaded End
- Clean SeriesFood Grade
- Cushion Typeelastic cushioning
- MagnetWithout Magnet
- Mounting TypeThreaded End
- Operating Pressure Range2 bar, 1 to 29 psi, 145 psi
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
- Rod TypeSingle Rod
- SeriesICM
- TypeMiniature
Overview
Mfr description
R404008665 CYLINDER