Motion
WFH265-24-6-CA-U

RIG-A-LITE CO., INC.
WFH265-24-6-CA-U

Linear Fluorescent Light Fixture, Start Type: Instant Start, Lamp Code: T8, Lamp Length: 48"
MI ITEM #04047128
MFR #WFH265-24-6-CA-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RIG-A-LITE CO., INC.
WFH265-24-6-CA-U

Linear Fluorescent Light Fixture, Start Type: Instant Start, Lamp Code: T8, Lamp Length: 48"
MI ITEM #04047128
MFR #WFH265-24-6-CA-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WFH265246CAUDHAL95HL-LC-60006R

Specifications

  • Start Type
    Instant Start
  • Lamp Code
    T8
  • Lamp Length
    48 in
  • Number Of Lamps
    6
  • Socket Type
    Bi-Pin
  • Voltage
    120 to 277 V
  • Height
    6 in
  • Wattage
    32 W
  • Color
    Transparent
  • Dimensions
    50-3/4 x 24.13 x 6
  • Length
    50-3/4 in
  • Width
    24.13 in
  • Additional Details
    Certified for Food Equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought