Motion
GF4044
Die & Mold Plain-Bearing - 2.5000 in Bore, 2.7500 in OD, RTFE Material
MI ITEM #04047142
MFR #GF4044
Price$22.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 2.5000 in Bore, 2.7500 in OD, RTFE Material
MI ITEM #04047142
MFR #GF4044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.69/each

Specifications

Dimensions

  • Inside Diameter
    2.5000 in
  • Outside Diameter
    2.7500 in

Details

  • Bushing Material
    RTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings

Overview

Mfr description
GF4044-024 FILAMENT WOUND - GA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought