Motion
197TDO705CD
Tapered Roller Bearing Assembly - 19.7500 in Bore, 28.0000 in OD
Mi Item #04047243
MFR #197TDO705CD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 19.7500 in Bore, 28.0000 in OD
Mi Item #04047243
MFR #197TDO705CD

Mfr description
197TDO705CD BRG
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    19.7500 in
  • Outside Diameter
    28.0000 in
  • Weight
    873 lbs

Details

  • Assembly Type
    Double Row Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Harmonization Code
    8482.20.00.80
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293393971
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    TDO
  • UPC_NO
    662293393971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)