Specifications
Dimensions
- Port Size1/2 BSPT
- Weight150 g
Details
- Bowl OptionsMetal Bowl With Sight Glass
- Country of OriginJP
- Drain TypeManual
- Filter TypeMist Separator
- SeriesAMG
- Thread StandardRc
Overview
Mfr description
AM-BM104 BRACKET ASSY, AMG(H)450C