Motion
1178
Screwdriver Set - Tip Style: Slotted, Non-Slip Grip Handle, Corrosion-Resistant, 6 Piece Set
Mi Item #04047322
MFR #1178
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Slotted, Non-Slip Grip Handle, Corrosion-Resistant, 6 Piece Set
Mi Item #04047322
MFR #1178

Mfr description
9-1178 6PC. SLOTTED SCREWDRIVER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    1-1/2 Slotted in, 12 Slotted in, 4 Slotted in, 6 Slotted in, 8 Slotted in
  • Tip Sizes
    1/4 (Slotted) in, 3/16 (Slotted) in, 3/8 (Slotted) in, 5/16 (Slotted) in

Details

  • Blade Material
    Alloy Steel
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Non-Slip Grip
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    6
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)