Motion
C2080HL Conn Link

TSUBAKI (UST)
C2080HL Conn Link

Connecting Link - 2080 / 2 in Pitch
MI ITEM #04047630
MFR #C2080HL Conn Link
Price$31.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HL Conn Link

Connecting Link - 2080 / 2 in Pitch
MI ITEM #04047630
MFR #C2080HL Conn Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.02/each

Specifications

Dimensions

  • Chain Size & Pitch
    2080 / 2 in
  • Pin Diameter
    0.312 in
  • Weight
    0.18 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2080 / 2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29
  • UPC_NO
    097039633187

Overview

Mfr description
C2080H C-LAMBDA CONN LINK CP TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought