Motion
PB22463FEK75199A 3 15/16 PBLK RLR BRG

LINK-BELT
PB22463FEK75199A 3 15/16 PBLK RLR BRG

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #04047644
MFR #PB22463FEK75199A 3 15/16 PBLK RLR BRG
List Price$15,598.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22463FEK75199A 3 15/16 PBLK RLR BRG

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #04047644
MFR #PB22463FEK75199A 3 15/16 PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,598.64/each for your price

Overview

Mfr description
PB22463FEK75199A PILLBLK PB22463FEK75199

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    4.2500 in
  • Overall Length
  • Overall Height
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -40 to +225 °F
  • Series
    PB2
  • Weight
    69 lbs
  • UPC_NO
    698210188771
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text