Motion
CEX20-80-2RS

ROLLON CORP
CEX20-80-2RS

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 20 mm, Overall Length: 80 mm
Mi Item #04047659
MFR #CEX20-80-2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CEX20-80-2RS

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 20 mm, Overall Length: 80 mm
Mi Item #04047659
MFR #CEX20-80-2RS

Mfr description
CEX20-80-2RS, V1 FOR TEX, 3 RLR SLIDER
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter
    20 mm
  • Overall Length
    80 mm
  • Weight
    0.11 lb

Details

  • Axial Static Load Capacity
    170 N
  • Measurement Standard
    Metric
  • Operating Temperature
    -20°C/+100 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    300 N
  • Rail Style
    X-Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)