Specifications
Dimensions
- Frame Size48Y
- Overall Length C Dimension12.44 in
- Service Factor1.00
- Shaft Diameter0.5000 in
- Weight17 lbs
Details
- 2D Drawing
- Base RPM1075 rpm
- Description Keyword0.75 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeOAO (Open Air-Over)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current4.6 A
- Full Load Efficiency68 %
- Insulation ClassB
- IP Rating01
- Manufacturer Product Page
- Manufacturer Upc Number722856037589
- Motor CategoryAir Handling (HVAC) Motors
- Motor Horsepower3/4 hp
- Motor Phase1 ph
- Motor Poles6
- Motor Supply Voltage208-230 V
- Mounting TypeRound / Extended Stud
- Product TypeAir Handling (HVAC) Motors
- Standards MetCSA, UL
- Synchronous Rpm1200 rpm
- Thermal ProtectionAutomatic Lock Rotor Only
- UPC_NO722856037589
- Wiring Diagram
Overview
Mfr description
3/4HP 1200RPM X090 OPAO 208-230V 48Y 1PH
- Frame and shaft end bracket enclosed Single speed model Weather resistant reversing plug 30” long leads Shaft with flat Shaft slinger 1-5/8” Extended thru-bolts on shaft end Automatic reset thermal protection Lug mount kits and other accessories available, see Accessories section