Motion
CG40-75-011

MECHANIX WEAR
CG40-75-011

CG Heavy Duty High-Dexterity Mechanic's Gloves - X-Large Size, Hook & Loop Cuff, Leather, Rubber Material
Mi Item #04047719
MFR #CG40-75-011
Price$68.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
CG40-75-011

CG Heavy Duty High-Dexterity Mechanic's Gloves - X-Large Size, Hook & Loop Cuff, Leather, Rubber Material
Mi Item #04047719
MFR #CG40-75-011

Mfr description
CG40-75-011 CG HEAVY DUTY GLOVES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.89/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black, Brown
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Lining Material
    Unlined
  • Material
    Leather, Rubber
  • Material Type
    Mechanics Gloves
  • Palm Features
    Foam Padded Palm
  • Protection Type
    Anti-Vibration
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)