Motion
FSM8
FS Series Industrial Spreader -
MI ITEM #04047833
MFR #FSM8
Price$7,109.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS Series Industrial Spreader -
MI ITEM #04047833
MFR #FSM8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,109.29/each

Specifications

Dimensions

  • Weight
    14.30 lbs

Details

  • Manufacturer Product Page
  • Series / Type
    FS Series

Overview

Mfr description
FSM 8 MECHANICAL INDUST. SPREADER
  • Integrated wedge concept: Friction-free, smooth, parallel wedge movement eliminates flange damage and spreading arm failure
  • Unique interlocking wedge design: No first step bending and risk of slipping out of joint
  • Requires very small access gap of only 0.24" (6 mm)
  • Stepped spreader arm design: Each step can spread under full load
  • Few moving parts means durability and low maintenance
  • FSM-8 includes: Safety block SB-1 and ratchet spanner SW-22
  • FSH-14 includes: Safety block and Enerpac RC-102 cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought