Motion
49-00-5400

MILWAUKEE TOOL
49-00-5400

49-00-5400 Milwaukee - Toothed Reciprocating Saw Blade - Bi-Metal, Thin Kerf, 4 in Long
MI ITEM #04047860
MFR #49-00-5400
List Price$28.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-00-5400

49-00-5400 Milwaukee - Toothed Reciprocating Saw Blade - Bi-Metal, Thin Kerf, 4 in Long
MI ITEM #04047860
MFR #49-00-5400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.33/each for your price

Overview

Mfr description
49-00-5400 FIBERGLASS BLADE HACKZAL
  • Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
  • Short blade length for cutting in tight locations
  • Bi-metal construction for increased tooth durability and long blade life
  • Cuts fiberglass, ceramic tile, plaster, and hardwood flooring

Specifications

  • Cutting Material
    High Speed Steel
  • Shape Design
    Thin Kerf
  • Cutting Edge Type
    Toothed
  • Length
    4.0 in
  • Width
    4.0 in
  • Additional Details
    Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. Includes 3 blades.
  • Back Material
    Carbon Steel
  • Includes
    three 4in. fiberglass-cutting blades
  • Manufacturer Upc Number
    045242160266
  • Number Of Teeth
    10
  • UPC_NO
    045242160266

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text