Motion
49-00-5460

MILWAUKEE TOOL
49-00-5460

Toothed Reciprocating Saw Blade - Bi-Metal, Thin Kerf, 4 in Long
MI ITEM #04047861
MFR #49-00-5460
Price$22.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-00-5460

Toothed Reciprocating Saw Blade - Bi-Metal, Thin Kerf, 4 in Long
MI ITEM #04047861
MFR #49-00-5460

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.59/each

Specifications

Dimensions

  • Length
    4.0 in
  • Thickness
    0.03 in
  • Width
    0.75 in

Details

  • Additional Details
    Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. Includes 5 blades.
  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242160273
  • Number Of Teeth
    0
  • Shape Design
    Thin Kerf
  • UPC_NO
    045242160273

Overview

Mfr description
49-00-5460 WOOD BLADE HACKZALL
  • Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
  • Short blade length for cutting in tight locations
  • Bi-metal construction for increased tooth durability and long blade life
  • Cuts wood and nail embedded wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought