Motion
49-22-0220

MILWAUKEE TOOL
49-22-0220

HACKZALL® 10 Piece Blade Set
Mi Item #04047862
MFR #49-22-0220
Price$25.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-0220

HACKZALL® 10 Piece Blade Set
Mi Item #04047862
MFR #49-22-0220

Mfr description
49-22-0220 GENERAL BLADE (10PC)
  • Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
  • Short blade length for cutting in tight locations
  • Bi-metal construction for increased tooth durability and long blade life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.44/each

Specifications

Dimensions

  • Blade Thickness
    .05 in

Details

  • Additional Details
    Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. M12 HACKZALL® blade 10 piece general purpose set-includes: 2 wood blades, 3 EMT blades, 2 duct blades, 3 PVC blades, and a storage pouch.
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Includes
    (2) wood blades, (3) EMT blades, (2) duct blades, (3) PVC blades, & a storage pouch.
  • Manufacturer Upc Number
    045242160365
  • Number Of Pieces
    10
  • Series
    49-22
  • Shank Type
    Universal Shank
  • UPC_NO
    045242160365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)